Zoro Homepage

3/4" Drive, 41mm Size, Metric Socket, 6 Points, 41mm, 3/4"D, Impact, 6pt., D

  • Mfr # 3041MD

  • Zoro # G5272149


product price: $35.49
/ea

Key Features

Drive Size
3/4"
Size
41mm
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041MD
Zoro #
G5272149
UPC #
729440471866
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
41mm
Overall Length
95mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Deep
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,41mm,3/4"D,Impact,6pt.,D

Description

Socket,41mm,3/4 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.