Zoro Homepage

3/4" Drive, 42mm Size, Metric Socket, 6 Points, 42mm, 3/4"D, Impact, 6pt.

  • Mfr # 3042M

  • Zoro # G5272097


product price: $29.03
/ea

Key Features

Size
42mm
Overall Length
62mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042M
Zoro #
G5272097
UPC #
729440471903
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
42mm
Overall Length
62mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Socket,42mm,3/4 In.D,Impact,6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.