Zoro Homepage

3/4" Drive, 43mm Size, Metric Socket, 6 Points, 43mm, 3/4"D, Impact, 6pt.

  • Mfr # 3043M

  • Zoro # G5272051


product price: $30.65
/ea

Key Features

Drive Size
3/4"
Size
43mm
Overall Length
63mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043M
Zoro #
G5272051
UPC #
729440471958
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
43mm
Overall Length
63mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,43mm,3/4"D,Impact,6pt.

Description

Socket,43mm,3/4 In.D,Impact,6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.