Zoro Homepage

3/4" Drive 51 mm Size, 12-Point Deep

  • Mfr # 3133MD

  • Zoro # G4646574


product price: $38.49
/ea

Key Features

Drive Size
3/4"
Overall Length
95 mm
SAE or Metric
Metric
Socket Depth
33 mm
Output Type
12-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133MD
Zoro #
G4646574
UPC #
729440473181
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
95 mm
Socket Depth
33 mm
Socket Size
51 mm
Bolt Clearance Depth "C" Size
70 mm
Drive End "A" Size
44 mm

Details

SAE or Metric
Metric
Output Type
12-Point Deep
Shape
III

Description

Soc 33Mm 3/4D Imp 12Pt Dp Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.