
3/4" Drive, 5/8" Size, SAE Socket, 6 Points, 5/8", 3/4"D, 6pt., Black
Mfr # 3020R
Zoro # G5271598
product price: $15.79
/eaKey Features
Size
5/8"
Overall Length
1.97"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3020R
Zoro #
G5271598
UPC #
729440470937
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
5/8"
Overall Length
1.97"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Description
Impact Socket,5/8 In.,3/4 In.D,6pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.