Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 71 mm Size, 6-Point Deep

  • Mfr # 3050MD

  • Zoro # G4651946


product price: $59.99
/ea

Key Features

Drive Size
3/4"
Overall Length
95 mm
SAE or Metric
Metric
Socket Depth
38 mm
Output Type
6-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3050MD
Zoro #
G4651946
UPC #
729440472184
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
95 mm
Socket Depth
38 mm
Socket Size
71 mm
Drive End "A" Size
54 mm
Bolt Clearance Depth "C" Size
70 mm

Details

SAE or Metric
Metric
Output Type
6-Point Deep
Shape
III

Description

Soc 50Mm 3/4D Imp 6Pt Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.