Zoro Homepage

3/4" Drive, 9/16" Size, SAE Socket, 6 Points

  • Mfr # 3018R

  • Zoro # G5270240


product price: $13.99
/ea

Key Features

Size
9/16"
Overall Length
1.97"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018R
Zoro #
G5270240
UPC #
729440470869
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
9/16"
Overall Length
1.97"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact

Description

Impact Socket,9/16 In.,3/4 In.D,6pt.,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.