
3/4" Drive, 9/16 Size, SAE Socket, 6 Points
Mfr # 3918F
Zoro # G5270231
product price: $67.69
/eaKey Features
Overall Length
3.94"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3918F
Zoro #
G5270231
UPC #
729440474508
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
9/16
Overall Length
3.94"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Hex
Category Type
Hex Socket
Description
Impact Socket,9/16 In.,3/4 In.D,Hex M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.