
Duo-Socket, 1/4"Dx8mm, D, GRE8370
Mfr # 8370
Zoro # G5290218
product price:Â $623.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Includes
(7) 3/4 Drive truck Pinion Locknut Set; (1) Plastic Tray & Metal Case
Finish
Chrome plated
Number of Points
6
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8370
Zoro #
G5290218
UPC #
838780000718
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
4.1"
Size
2,2-1/8,2-1/4,2-3/8,2-1/2,2-5/8,2-3/4
Details
Item
Duo-Socket
Includes
(7) 3/4 Drive truck Pinion Locknut Set; (1) Plastic Tray & Metal Case
Finish
Chrome plated
Number of Points
6
SAE or Metric
SAE
Socket Type
Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Duo-Socket,1/4"Dx8mm,D
Description
Duo-Socket,1/4 In.Dx8mm,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.