Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3313SL
Zoro # G5288398
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2.44"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 3313SL
- Zoro # G5288398
- UPC # 729440473990
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.44" |
Size | 13/16" |
Details
Description
Impact Socket,3/4 In.D,13/16 In.,D Square,4pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER 6" LENGT (GP19056M)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- Grey Pneumatic Sockets & Ratchets