Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3033MD
Zoro # G5272681
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN319-KU-40-M10-E-MS Ball Knob Duroplast Plastic (10NB41/EMS)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- RECIPRO TOOLS Recip Wire Brush Offset (RCT-ST10-OB)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6213)
- Grey Pneumatic Impact Sockets