Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3044D
Zoro # G5279325
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 3044D
- Zoro # G5279325
- UPC # 729440471989
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 1-3/8" |
Details
Description
Impact Socket,1-3/8 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- GREENLEE 6-7/8" Hole Saw Light, Steel Tooth (35715)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN47)
- BSC PREFERRED 6 STL Demon MTL Blade (DS0608CFA)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC SKT 1/2" DRIVE 13/16" 5 POINT UTILITY (GP20265B)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- SUNEX Dble Square Impact Socket, 3/4"Dr, - 21mm (421MSS)
- Grey Pneumatic Impact Sockets