
3/4" Drive Impact Socket Chrome plated, 3/4", 3/4"D, Univ Sq M, Black
Mfr # 3006UJ
Zoro # G5274057
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Overall Length
4.13"
SAE or Metric
SAE
Finish
Chrome plated
Socket Type
Universal Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3006UJ
Zoro #
G5274057
UPC #
729440470661
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
3/4"
Overall Length
4.13"
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
Chrome plated
Socket Type
Universal Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,3/4",3/4"D,Univ Sq M,Black
Description
Impact Socket,3/4 In.,3/4 In.D,Univ Sq M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.