Zoro Homepage

3/4" Drive, SAE Socket, 6 Points, Deep Fract Master Set, 29pc., 3/4"-2-1/2

  • Mfr # 8029D

  • Zoro # G5290461


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Size
3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8,2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2
Finish
Chrome plated
Overall Length
Various
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8029D
Zoro #
G5290461
UPC #
838780002064
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8,2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2
Overall Length
Various

Details

Item
Deep Fract Master Set,29pc.,3/4"-2-1/2"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Includes
(12) 3/4 Drive Deep Length Fractional Set of 3.35 Length: 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16; (11) 3/4 Drive Deep Length Fractional Set of 3.74 Length: 1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8; (3) 3/4 Drive Deep Length Fractional Set of 3.94 Length: 2-3/16,2-1/4,2-5/16; (3) 3/4 Drive Deep Length Fractional Set of 4.13 Length: 2-3/8,2-7/16,2-1/2; (1) Molded Storage Case
Tether Ready
No
Product Type
Deep Fract Master Set,29pc.,3/4"-2-1/2"

Description

Deep Fract Master Set,29pc.,3/4 In.-2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.