Zoro Homepage

3/4"DR 6PT FRACT. DISPLAY

  • Mfr # D354

  • Zoro # G5269979


product price: $1,232.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Drive Size
3/4"
Number of Points
6
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D354
Zoro #
G5269979
UPC #
729440487225
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Socket Display
Number of Points
6
Impact Rated
No

Description

Socket Display Set,3/4 In.D,6pt.,Fraction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.