Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"DR X 13" EXTENSION

  • Mfr # 3013EL

  • Zoro # G5289536


product price: $64.15
/ea

Key Features

Drive Size
3/4"
Overall Length
13"
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
Size
1.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013EL
Zoro #
G5289536
UPC #
729440470821
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
13"
Size
1.73"

Details

Item
Extension
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE

Description

Extension,3/4 In.Dx13 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.