
3/4"DR X 3" EXTENSION, SAE or Metric: SAE
Mfr # 3003EL
Zoro # G5289509
product price: $33.15
/eaKey Features
Drive Size
3/4"
Overall Length
3"
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003EL
Zoro #
G5289509
UPC #
729440470654
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
3"
Size
1.73"
Details
Item
Extension
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Description
Extension,3/4 In.Dx3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.