Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET

  • Mfr # 1267H

  • Zoro # G5289186


product price: $134.15
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Includes
(7) 3/8" Drive, 6" Length Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267H
Zoro #
G5289186
UPC #
838780001401
Country of Origin
Taiwan, Province of China

Details

Item
Frac Hex Driver Set,3/8"D,7pcs.
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Includes
(7) 3/8" Drive, 6" Length Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"

Description

The Grey pneumatic 1267h 3/8" dr 7pc 6" lngth fractional hex driver set is a great addition to your toolbox. It comes with seven hex drivers in lengths of 6 inches, making it easy to reach fasteners in tight spaces. This 7-piece hex driver set has SAE measurements and a hex tip style. The Grey pneumatic 1267h 3/8" dr 7pc 6" lngth fractional hex driver set will make your next project easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.