Zoro Homepage

3/8" Drive 0.36" Size, .5" Socket

  • Mfr # 1110S

  • Zoro # G4652192


product price: $21.75
/ea

Key Features

Drive Size
3/8"
Size
M10
SAE or Metric
Metric
Socket Depth
.5"
Tip Type
Triple Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110S
Zoro #
G4652192
UPC #
729440462048
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
M10
Socket Depth
.5"
Socket Size
0.36"
Drive End "A" Size
0.75"
Bolt Clearance Depth "C" Size
1.23"

Details

SAE or Metric
Metric
Tip Type
Triple Square

Description

Soc M10 3/8D Imp Trple Sq Male Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.