Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 0.5", Metric

  • Mfr # 1114ST

  • Zoro # G702679082


product price: $27.39
/ea

Key Features

Drive Size
3/8"
Overall Length
1.98"
SAE or Metric
Metric
Socket Size
0.5"
Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114ST
Zoro #
G702679082
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.98"
Socket Size
0.5"
Size
M14
Hex Depth "D" Size
.61"
Bolt Clearance Depth "C" Size
1.23"
Drive End "A" Size
0.75"

Details

SAE or Metric
Metric
Tip Type
Triple Square (TR)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.