
3/8" Drive, 1 SAE Socket, 12 Points
Mfr # 1132D
Zoro # G5273488
product price: $13.15
/eaKey Features
Finish
Chrome plated
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1132D
Zoro #
G5273488
UPC #
729440463076
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
1
Overall Length
2.56"
Details
Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Description
Socket,3/8 In.Dx1 In.D 12P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.