Zoro Homepage

3/8" Drive, 1 SAE Socket, 6 Points

  • Mfr # 1032D

  • Zoro # G5291100


product price: $15.39
/ea

Key Features

Size
1
Finish
Chrome plated
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032D
Zoro #
G5291100
UPC #
729440461683
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1
Overall Length
2.56"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Tether Ready
No
Product Type
D Socket,3/8"Dx1"

Description

D Socket,3/8 In.Dx1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.