Zoro Homepage

3/8" Drive, 11 mm Size, 12-Point Deep, Metric Socket

  • Mfr # 1111MD

  • Zoro # G4651088


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Drive Size
3/8"
Size
11 mm
Overall Length
65 mm
SAE or Metric
Metric
Socket Depth
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111MD
Zoro #
G4651088
UPC #
729440462109
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
11 mm
Overall Length
65 mm
Socket Depth
8 mm
Socket Size
17 mm
Drive End "A" Size
19 mm
Bolt Clearance Depth "C" Size
53 mm

Details

SAE or Metric
Metric
Output Type
12-Point Deep
Shape
I

Description

Soc 11Mm 3/8D Imp 12Pt Dp Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.