Zoro Homepage

3/8" Drive, 11/16 Size, SAE Socket, 12 Points

  • Mfr # 1122D

  • Zoro # G5284058


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Overall Length
2.56"
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122D
Zoro #
G5284058
UPC #
729440462741
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
11/16
Overall Length
2.56"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep

Description

Impact Socket,11/16 3/8D 12pt.,D,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.