
3/8" Drive, 11/16 Size, SAE Socket, 6 Points, 11/16", 3/8"D, 6pt. D
Mfr # 1022D
Zoro # G5284030
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Size
11/16
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1022D
Zoro #
G5284030
UPC #
729440461379
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11/16
Overall Length
2.56"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Tether Ready
No
Product Type
Impact Socket,11/16",3/8"D,6pt. D
Description
Impact Socket,11/16 In.,3/8 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.