
3/8" Drive, 11mm Size, Metric Socket, 12 Points
Mfr # 1111M
Zoro # G5280171
product price: $5.35
/eaSold in multiples of 3 for $16.05
Key Features
Overall Length
30mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1111M
Zoro #
G5280171
UPC #
729440462093
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11mm
Overall Length
30mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,11mm,3/8"D,Impact,12pt.,Blk
Description
Socket,11mm,3/8 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.