Zoro Homepage

3/8" Drive, 11mm Size, Metric Socket, 6 Points, 11mm, 3/8"D, Impact, Univ 6pt.

  • Mfr # 1011UM

  • Zoro # G5280147


product price: $19.19
/ea

Key Features

Drive Size
3/8"
Size
11mm
Overall Length
53mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011UM
Zoro #
G5280147
UPC #
729440460440
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
11mm
Overall Length
53mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Universal Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,11mm,3/8"D,Impact,Univ 6pt.

Description

Socket,11mm,3/8 In.D,Impact,Univ 6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.