Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 12 Point Fractional & Metric Display

  • Mfr # D156-12

  • Zoro # G5269951


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D156-12
Zoro #
G5269951
UPC #
729440487140
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Display Set
SAE or Metric
Metric
Number of Points
12
Impact Rated
No

Description

Socket Display Set,3/8 In.D,12pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.