
3/8" Drive, 12-Point Metric Socket, 3/8" Drive x 15mm Deep Duo-Socket - 12 Point
Mfr # 81115MD
Zoro # G202548925
product price: $17.85
/eaKey Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81115MD
Zoro #
G202548925
UPC #
729440000000
Country of Origin
Unknown
Dimensions
Drive Size
3/8"
Size Metric
15 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.