Zoro Homepage

3/8" Drive, 12-Point Metric Socket

  • Mfr # 81117MD

  • Zoro # G4653337


product price: $21.59
/ea

Key Features

SAE or Metric
Metric
Output Type
12-Point
Bolt Clearance Style
Deep
Size Metric
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81117MD
Zoro #
G4653337
UPC #
729440481919
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Size Metric
17 mm

Details

SAE or Metric
Metric
Output Type
12-Point
Bolt Clearance Style
Deep

Description

3/8 Drive X 17Mm Deep Duo-Socket - 12 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.