Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 12-Point; Semi-Deep Metric Socket, Socket 14Mm Semi Deep 12Pt

  • Mfr # 1114MSD

  • Zoro # G4938377


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Drive Size
3/8"
Overall Length
41 mm
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point; Semi-Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1114MSD
Zoro #
G4938377
UPC #
729440494407
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Overall Length
41 mm
Socket Sizes
20.4 mm
Drive End "A" Size
20.4 mm
Size Metric1
14 mm
Hex Depth "D" Size
10.4 mm
Bolt Clearance Depth "C" Size
29 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point; Semi-Deep
Hook and Loop Shape
II

Description

Socket 14Mm Semi Deep 12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.