Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 1/2" Size, 6-Point Deep, SAE Socket

  • Mfr # 1016UD

  • Zoro # G4653127


product price: $21.75
/ea

Key Features

Drive Size
3/8"
Size
1/2"
Overall Length
3.15"
SAE or Metric
SAE
Output Type
6-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016UD
Zoro #
G4653127
UPC #
729440460938
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1/2"
Overall Length
3.15"
Socket Depth
.79"
Socket Size
.75"
Drive End "A" Size
.94"
Bolt Clearance Depth "C" Size
1.42"

Details

SAE or Metric
SAE
Output Type
6-Point Deep

Description

Soc 1/2 3/8D Imp Univ 6Pt Dp Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.