Zoro Homepage

3/8" Drive, 1/2" Size, SAE Socket, 6 Points, Magnetic, Deep, 3/8" Drive, 1/2

  • Mfr # 1016DG

  • Zoro # G6998070


product price: $22.79
/ea

Key Features

Drive Size
3/8"
Overall Length
2.17"
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length magnetic Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016DG
Zoro #
G6998070
UPC #
00729440460853
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1/2"
Overall Length
2.17"

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length magnetic Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,Magnetic,Deep,3/8 In. Drive,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.