
3/8" Drive, 12mm Size, Metric Socket, 6 Points, 12mm, 3/8"D, Impact, Univ 6pt.
Mfr # 1012UM
Zoro # G5279919
product price: $18.81
/eaKey Features
Size
12mm
Overall Length
53mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012UM
Zoro #
G5279919
UPC #
729440460587
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
12mm
Overall Length
53mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Universal Impact
Description
Socket,12mm,3/8 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.