Zoro Homepage

3/8" Drive, 13/16 Size, SAE Socket, 6 Points, 13/16", 3/8"D, 6pt. D

  • Mfr # 1026D

  • Zoro # G5279541


product price: $9.19
/ea

Key Features

Size
13/16
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026D
Zoro #
G5279541
UPC #
729440461539
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
13/16
Overall Length
2.56"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel

Description

Impact Socket,13/16 In.,3/8 In.D,6pt. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.