
3/8" Drive, 1/4" Size, SAE Socket, 4 Points
Mfr # 1008PP
Zoro # G5284618
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008PP
Zoro #
G5284618
UPC #
729440460129
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
1/4"
Overall Length
1.18"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Pipe Plug Impact
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,1/4 In.,3/8 In.D,4pt.,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.