
3/8" Drive, 15/16" Semi-Deep
Mfr # 1030SD
Zoro # G4938368
product price: $12.59
/eaKey Features
Drive Size
3/8"
Size
15/16"
Overall Length
1.63"
Socket Sizes
1.28"
Output Type
Semi-Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030SD
Zoro #
G4938368
UPC #
729440494063
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15/16"
Overall Length
1.63"
Socket Sizes
1.28"
Hex Depth "D" Size
.53"
Bolt Clearance Depth "C" Size
1.14"
Drive End "A" Size
1.28"
Details
Item
Socket
Output Type
Semi-Deep
Hook and Loop Shape
II
Description
3/8 Dr 15/16 Semi Deep 6Pt Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.