
3/8" Drive, 15mm Size, Metric Socket, 6 Points, 15mm, 3/8"D, Impact, Univ 6pt.
Mfr # 1015UM
Zoro # G5278211
product price: $23.29
/eaKey Features
Size
15mm
Overall Length
53mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015UM
Zoro #
G5278211
UPC #
729440460822
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
53mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Universal Impact
Description
Socket,15mm,3/8 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.