Zoro Homepage

3/8" Drive, 16mm Metric Socket, 6 Points, Mid Depth, 3/8" Drive, 16mm

  • Mfr # 1016MSD

  • Zoro # G6997912


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Semi-Deep Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016MSD
Zoro #
G6997912
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
41mm

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Semi-Deep Impact

Description

Socket,Mid Depth,3/8 In. Drive,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.