Zoro Homepage

3/8" Drive, 17 mm 12-Point; Deep Metric Socket, 12 Points

  • Mfr # 1117MD

  • Zoro # G4650528


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Drive Size
3/8"
Size
17 mm
Overall Length
65 mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117MD
Zoro #
G4650528
UPC #
729440462512
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
17 mm
Overall Length
65 mm
Socket Sizes
24 mm
Bolt Clearance Depth "C" Size
53 mm
Drive End "A" Size
24 mm
Hex Depth "D" Size
11 mm

Details

SAE or Metric
Metric
Number of Points
12
Hook and Loop Shape
II
Output Type
12-Point; Deep

Description

3/8Dr X 17Mm Dp 12P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.