Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 17mm Size, SAE Socket, 6 Points

  • Mfr # 1017MG

  • Zoro # G5277688


product price: $11.65
/ea

Key Features

Drive Size
3/8"
Size
17mm
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017MG
Zoro #
G5277688
UPC #
729440460990
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
17mm
Overall Length
1.18"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Magnetic
Material
Chrome Molybdenum Alloy Steel

Description

Socket,17mm,3/8 In.D,Impact,Mag 6pt.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.