
3/8" Drive, 18mm Metric Socket, 6 Points, Semi Deep, Univ, 3/8"Drive, 18mm
Mfr # 1018UMSD
Zoro # G6998183
product price: $20.79
/eaKey Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal Semi-Deep
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018UMSD
Zoro #
G6998183
UPC #
00729440494896
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
18mm
Overall Length
66mm
Details
Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal Semi-Deep
Material
Chrome Molybdenum Alloy Steel
Description
Socket,Semi Deep,Univ,3/8 In.Drive,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.