Zoro Homepage

3/8" Drive, 19mm SAE Socket, 6 Points

  • Mfr # 1019MG

  • Zoro # G5273180


product price: $17.19
/ea

Key Features

Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019MG
Zoro #
G5273180
UPC #
729440461171
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
19mm
Overall Length
1.18"

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Magnetic

Description

Socket,3/8 In.Dx19mm,Magnetic Std

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.