Zoro Homepage

3/8" Drive, 20 mm Size, 6-Point Std, Metric Socket

  • Mfr # 1020UM

  • Zoro # G4651806


product price: $21.75
/ea

Key Features

Drive Size
3/8"
Size
20 mm
Overall Length
53 mm
SAE or Metric
Metric
Socket Depth
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020UM
Zoro #
G4651806
UPC #
729440461300
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
20 mm
Overall Length
53 mm
Socket Depth
11 mm
Socket Size
30 mm
Drive End "A" Size
24 mm
Bolt Clearance Depth "C" Size
13 mm

Details

SAE or Metric
Metric
Output Type
6-Point Std

Description

Soc 20Mm 3/8D Imp Univ 6Pt Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.