3/8" Drive, 20mm Size, Metric Socket, 6 Points, 20mm, 3/8D Impact, 6pt.
Mfr # 1020M
Zoro # G5277085
product price: $5.50
/eaSold in multiples of 2 for $11.00
Key Features
Size
20mm
Overall Length
30mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020M
Zoro #
G5277085
UPC #
729440461232
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
20mm
Overall Length
30mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Description
Socket,20mm,3/8D Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.