Zoro Homepage

3/8" Drive, 21mm Metric Socket, 6 Points, 3/8"Dx21mm, Std U

  • Mfr # 1021UM

  • Zoro # G5273208


product price: $20.09
/ea

Key Features

Finish
Chrome plated
Overall Length
53mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021UM
Zoro #
G5273208
UPC #
729440461355
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
21mm
Overall Length
53mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Universal Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,3/8 In.Dx21mm,Std U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.