Zoro Homepage

3/8" Drive, 3/16" Size, SAE Socket, 4 Points

  • Mfr # 1006PP

  • Zoro # G5284627


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Drive Size
3/8"
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006PP
Zoro #
G5284627
UPC #
729440460013
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/16"
Overall Length
1.18"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Pipe Plug Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Impact Socket,1/4",3/8"D,4pt.,M

Description

Impact Socket,1/4 In.,3/8 In.D,4pt.,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.