
3/8" Drive, 3/4" SAE Socket, 12 Points, Standard 3/8"Dx3/4",
Mfr # 1124R
Zoro # G5287287
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Finish
Chrome plated
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1124R
Zoro #
G5287287
UPC #
729440462819
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Overall Length
1.18"
Details
Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Description
Standard Socket,3/8 In.Dx3/4 In.,12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.