
3/8" Drive, 3/4" SAE Socket, 6 Points, Duo-1/2"Dx3"Wobble
Mfr # 81024R
Zoro # G5290577
product price:Â $10.95
/eaKey Features
Size
3/4"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81024R
Zoro #
G5290577
UPC #
729440481537
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Details
Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Duo
Tether Ready
No
Product Type
Duo-Socket,1/2"Dx3"Wobble
Description
Duo-Socket,1/2 In.Dx3 In.Wobble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.