3/8" Drive, 3/8" Size, SAE Socket, 12 Points, 3/8", 3/8"D, 12pt., Black
Mfr # 1112R
Zoro # G5273381
product price: $4.25
/eaSold in multiples of 3 for $12.75
Key Features
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112R
Zoro #
G5273381
UPC #
729440462178
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/8"
Overall Length
1.18"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,3/8",3/8"D,12pt.,Black
Description
Impact Socket,3/8 In.,3/8 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.